
Replacement 4 Tb Nas Hard Drive For Drivestation Ultra Hd-Dn040T/R6
Mfr # OP-HD4.0BN/B
Zoro # G0691237
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Depth
5.8 in
Drive Interface Standard
SATA/600
Device Supported
Storage System
Environmentally Friendly
Yes
Interface
Near Line SATA (NL-SATA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-HD4.0BN/B
Zoro #
G0691237
UPC #
747464131443
Country of Origin
Unknown
Dimensions
Depth
5.8 in
Height
1 in
Width
4 in
Details
Drive Interface Standard
SATA/600
Device Supported
Storage System
Environmentally Friendly
Yes
Interface
Near Line SATA (NL-SATA)
Storage Capacity
4 TB
For Use With
Buffalo HD-DN040T/R6 DriveStation Ultra
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.