Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation 3230DN NAS 8TB

  • Mfr # TS3230DN0802

  • Zoro # G714935763


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Height
6.7 in
Width
6.7 in
Depth
9.1 in
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3230DN0802
Zoro #
G714935763
UPC #
747464136219
Country of Origin
Japan

Dimensions

Height
6.7 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Total Number of USB Ports
2
Memory Technology
DDR4 SDRAM
Protocols
CIFS/SMB
RAID Levels
0, 1, 10, JBOD
Processor Speed
2 GHz
Processor Model
AL524
RAID Supported
Yes
Standard Memory
2 GB
Number of Hard Drives Installed
2
Processor Type
Alpine
Hard Drive Configuration
2 x 4TB
Number of Total Expansion Bays
2
Total Hard Drive Capacity Installed
8 TB
Ethernet Technology
Gigabit Ethernet
Processor Core
Quad-core (4 Core)
Number of Hard Drives Supported
2
Series
3030
Product Line
TeraStation
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS

Description

TeraStation 3230DN 8TB 2 Bay Desktop NAS 2x4TB NAS HDD Included 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.