Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation 3430DN NAS 32TB

  • Mfr # TS3430DN3204

  • Zoro # G314935682


product price: $1,862.99
/ea
Free Shipping & Returns

Key Features

For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Height
8.5 in
Width
6.7 in
Depth
9.1 in
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3430DN3204
Zoro #
G314935682
UPC #
747464136288
Country of Origin
Japan

Dimensions

Height
8.5 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Mounting
Desktop
Number of Network (RJ-45) Ports
2
Processor Core
Quad-core (4 Core)
Number of Hard Drives Supported
4
Hard Drive Configuration
4 x 8TB
Memory Technology
DDR4 SDRAM
Network (RJ-45)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Processor Model
AL524
Package Contents
TeraStation TS3430DN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Processor Type
Alpine
Protocols
FTP
Standard Memory
2 GB
Processor Speed
2 GHz
Number of Total Expansion Bays
4
Number of Hard Drives Installed
4
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Number of USB Ports
2
RAID Supported
Yes
Total Hard Drive Capacity Installed
32 TB
Series
3030
Processor Manufacturer
Annapurna Labs
Includes
5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Standards
TAA Compliant
Product Line
TeraStation

Description

TeraStation 3430DN 32TB 4 Bay Desktop NAS 4x8TB NAS HDD Included 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.