Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation 3430DN NAS 4TB

  • Mfr # TS3430DN0402

  • Zoro # G014935746


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
6.7 in
Depth
9.1 in
Number of Processors Installed
1
RAID Levels
0, 1, 5, 6, 10, JBOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS3430DN0402
Zoro #
G014935746
UPC #
747464136233
Country of Origin
Japan

Dimensions

Height
8.5 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
Number of Processors Installed
1
RAID Levels
0, 1, 5, 6, 10, JBOD
Number of Hard Drives Supported
4
Protocols
AFP
Network (RJ-45)
Yes
RAID Supported
Yes
Total Number of USB Ports
2
Number of Network (RJ-45) Ports
2
Processor Type
Alpine
Processor Model
AL524
Number of Total Expansion Bays
4
Memory Technology
DDR4 SDRAM
Hard Drive Configuration
2 x 2TB
Processor Speed
2 GHz
Package Contents
TeraStation TS3430DN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Total Hard Drive Capacity Installed
4 TB
Standard Memory
2 GB
Processor Core
Quad-core (4 Core)
Ethernet Technology
2.5 Gigabit Ethernet
Number of Hard Drives Installed
2
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Series
3030
Product Line
TeraStation
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS

Description

TeraStation 3430DN Partially populated 4TB Desktop NAS 2x2TB NAS HDD included 2 open drive bays 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.