Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation 3430DN NAS 8TB

  • Mfr # TS3430DN0802

  • Zoro # G014935685


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
6.7 in
Depth
9.1 in
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Hard Drive Capacity Installed
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3430DN0802
Zoro #
G014935685
UPC #
747464136240
Country of Origin
Japan

Dimensions

Height
8.5 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Hard Drive Capacity Installed
8 TB
Processor Type
Alpine
Protocols
SFTP
Total Number of USB Ports
2
Processor Core
Quad-core (4 Core)
Number of Network (RJ-45) Ports
2
Package Contents
TeraStation TS3430DN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Standard Memory
2 GB
Number of Hard Drives Supported
4
Processor Model
AL524
Processor Speed
2 GHz
Memory Technology
DDR4 SDRAM
Number of Total Expansion Bays
4
Network (RJ-45)
Yes
Number of Hard Drives Installed
2
Hard Drive Configuration
2 x 4TB
RAID Supported
Yes
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Ethernet Technology
Gigabit Ethernet
Series
3030
Product Line
TeraStation
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS

Description

TeraStation 3430DN Partially populated 8TB Desktop NAS 2x4TB NAS HDD included 2 open drive bays 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.