Zoro Homepage

TeraStation 3430DN NAS 8TB

  • Mfr # TS3430DN0804

  • Zoro # G914935662


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Height
8.5 in
Width
6.7 in
Depth
9.1 in
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3430DN0804
Zoro #
G914935662
UPC #
747464136257
Country of Origin
Japan

Dimensions

Height
8.5 in
Width
6.7 in
Depth
9.1 in

Details

Item
SAN/NAS Storage System
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Mounting
Desktop
Number of Total Expansion Bays
4
Processor Core
Quad-core (4 Core)
Processor Speed
2 GHz
Processor Type
Alpine
Hard Drive Configuration
4 x 2TB
Network (RJ-45)
Yes
Number of Hard Drives Supported
4
RAID Levels
0, 1, 5, 6, 10, JBOD
Number of Network (RJ-45) Ports
2
Ethernet Technology
Gigabit Ethernet
Total Number of USB Ports
2
Package Contents
TeraStation TS3430DN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Memory Technology
DDR4 SDRAM
Number of Hard Drives Installed
4
Processor Model
AL524
RAID Supported
Yes
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Standard Memory
2 GB
Total Hard Drive Capacity Installed
8 TB
Protocols
NFS
Series
3030
Standards
TAA Compliant
Includes
5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Front Panel Key
Product Line
TeraStation

Description

TeraStation 3430DN 8TB 4 Bay Desktop NAS 4x2TB NAS HDD Included 2.5GBE RAID iSCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.