Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation 3430RN NAS 16TB

  • Mfr # TS3430RN1604

  • Zoro # G914935600


product price: $1,537.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
16.9 in
Depth
16.9 in
Ethernet Technology
Gigabit Ethernet
RAID Levels
0, 1, 5, 6, 10, JBOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3430RN1604
Zoro #
G914935600
UPC #
747464136332
Country of Origin
Japan

Dimensions

Height
1.7 in
Width
16.9 in
Depth
16.9 in
Rack Height
1U

Details

Item
SAN/NAS Storage System
Ethernet Technology
Gigabit Ethernet
RAID Levels
0, 1, 5, 6, 10, JBOD
Number of Network (RJ-45) Ports
2
Number of USB 2.0 Ports
1
Number of Hard Drives Supported
4
Total Hard Drive Capacity Installed
16 TB
RAID Supported
Yes
Total Number of USB Ports
3
Number of Hard Drives Installed
4
Package Contents
TeraStation TS3430RN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Rail Kit with Mounting Brackets , Screws
Processor Type
Alpine
Memory Technology
DDR4 SDRAM
Standard Memory
2 GB
Number of Total Expansion Bays
4
Processor Speed
2 GHz
Processor Model
AL524
Protocols
TCP/IP
Network (RJ-45)
Yes
Hard Drive Configuration
4 x 4TB
Processor Core
Quad-core (4 Core)
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Series
3030
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Product Line
TeraStation

Description

TeraStation 3430RN 1U Rackmount 16TB 4 Bay NAS 4x4TB NAS HDD Included 2.5GBE RAID ISCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.