Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation 3430RN NAS 32TB

  • Mfr # TS3430RN3204

  • Zoro # G414935469


product price: $2,293.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
16.9 in
Depth
16.9 in
Total Hard Drive Capacity Installed
32 TB
Processor Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3430RN3204
Zoro #
G414935469
UPC #
747464136349
Country of Origin
Japan

Dimensions

Height
1.7 in
Width
16.9 in
Depth
16.9 in
Rack Height
1U

Details

Item
SAN/NAS Storage System
Total Hard Drive Capacity Installed
32 TB
Processor Speed
2 GHz
Memory Technology
DDR4 SDRAM
Hard Drive Configuration
4 x 8TB
Processor Type
Alpine
RAID Levels
0, 1, 5, 6, 10, JBOD
Network (RJ-45)
Yes
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows Server® 2022, Windows Server® 2019, Windows Server® 2016, Mac® OS® 12 or later, Chrome OS
Package Contents
TeraStation TS3430RN SAN/NAS Storage System, 5e Ethernet Cable, AC Cable, Quick Setup Guide, Warranty Statement, Rail Kit with Mounting Brackets , Screws
Number of Hard Drives Installed
4
Standard Memory
2 GB
Protocols
CIFS/SMB
Number of Total Expansion Bays
4
Number of USB 2.0 Ports
1
Total Number of USB Ports
3
Processor Model
AL524
RAID Supported
Yes
Number of Hard Drives Supported
4
Number of Network (RJ-45) Ports
2
Processor Core
Quad-core (4 Core)
Ethernet Technology
2.5 Gigabit Ethernet
Series
3030
For Use With
Windows 11-(32-bit/64-bit), Windows 10, Windows Server 2022, Windows Server 2019, Windows Server 2016, Mac OS 12 or later, Chrome OS
Product Line
TeraStation

Description

TeraStation 3430RN 1U Rackmount 32TB 4 Bay NAS 4x8TB NAS HDD Included 2.5GBE RAID ISCSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.