TERASTATION 51210RH 12TB SPARE
Mfr # OP-HD12.0H2U-5Y
Zoro # G016440286
product price: $1,153.99
/ea
Free Shipping & Returns
Key Features
Width
4.2 in
Depth
6.8 in
Device Supported
Storage System
Height
1.1 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-HD12.0H2U-5Y
Zoro #
G016440286
UPC #
747464000000
Country of Origin
Multiple
Dimensions
Width
4.2 in
Depth
6.8 in
Height
1.1 in
Details
Device Supported
Storage System
Item
Hard Drive
Interface
SATA
For Use With
Buffalo Technology TS51210RH4804 Terastation, Buffalo Technology TS51210RH14412 Terastation
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
12 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.