TERASTATION 51210RH 4TB SPARE
Mfr # OP-HD4.0H2U-5Y
Zoro # G816440226
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
SATA/600
Width
4.2 in
For Use With
Buffalo TeraStation 51210RH Storage System
Device Supported
Storage System
Interface
Near Line SATA (NL-SATA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-HD4.0H2U-5Y
Zoro #
G816440226
UPC #
747464000000
Country of Origin
Multiple
Dimensions
Width
4.2 in
Depth
6.8 in
Height
1 in
Details
Drive Interface Standard
SATA/600
For Use With
Buffalo TeraStation 51210RH Storage System
Device Supported
Storage System
Interface
Near Line SATA (NL-SATA)
Storage Capacity
4 TB
Item
Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.