Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 51220RH 240TB 12-BAY NAS

  • Mfr # TS51220RH24012

  • Zoro # G414884835


product price: $20,676.54
/ea
Free Shipping & Returns

Key Features

Drive Interface
Serial ATA/600
Hard Drive Interface
Serial ATA/600
Number of Total Expansion Bays
12
RAID Levels
0, 1, 5, 6, 10, JBOD
Processor Speed
2 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS51220RH24012
Zoro #
G414884835
UPC #
747464135786
Country of Origin
Japan

Details

Drive Interface
Serial ATA/600
Hard Drive Interface
Serial ATA/600
Number of Total Expansion Bays
12
RAID Levels
0, 1, 5, 6, 10, JBOD
Processor Speed
2 GHz
Number of Network (RJ-45) Ports
3
Processor Type
Alpine
Memory Technology
DDR4 SDRAM
Network (RJ-45)
Yes
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Protocols
FTP, SFTP, iSCSI, AFP, NFS, CIFS/SMB
Total Number of USB Ports
4
Number of Hard Drives Supported
12
Number of Hard Drives Installed
12
Controller Type
Serial ATA
RAID Supported
Yes
Total Hard Drive Capacity Installed
240 TB
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Maximum Power Supply Wattage
500 W
Hard Drive Configuration
1(2) 20TB
Processor Core
Quad-core (4 Core)
Number of USB 2.0 Ports
2
Standard Memory
16 GB
Item
SAN/NAS Storage System
Series
5020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.