TERASTATION 5420 WINDOWS SERVER IOT 2019 STANDARD 8TB 4 BAY NAS 4X2TB NAS HDD INCLUDED RAID ISCSI

  • Mfr # WS5420DN08S9

  • Zoro # G516487972


product price: $2,572.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
2
Protocols
CIFS/SMB, FTP, NFS, SFTP, AFP, SNMP, TCP/IP, iSCSI
Total Hard Drive Capacity Supported
32 TB
Operating System
Windows Server IoT 2019
Number of Total Expansion Bays
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5420DN08S9
Zoro #
G516487972
UPC #
747464000000
Country of Origin
Japan

Dimensions

Width
6.7"
Depth
9.1"
Height
8.5"

Details

Item
SAN/NAS Storage System
Total Number of USB Ports
2
Protocols
CIFS/SMB, FTP, NFS, SFTP, AFP, SNMP, TCP/IP, iSCSI
Total Hard Drive Capacity Supported
32 TB
Operating System
Windows Server IoT 2019
Number of Total Expansion Bays
4
Standard Memory
8 GB
RAID Supported
Yes
Processor Type
Atom
Drive Interface
Serial ATA/600
Number of Hard Drives
4
Total Hard Drive Capacity Installed
8 TB
Number of Network (RJ-45) Ports
3
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Package Contents
TeraStation WS5420DN SAN/NAS Storage System, NASNavigator2, NovaBACKUP (one server Business Essentials and 10 PC Buffalo Edition licenses), AC Cable, 6a Ethernet Cable, Front Panel Key, Warranty Statement, Quick Setup Guide, Setup Media (SD Card)
Memory Technology
DDR4 SDRAM
Processor Speed
1.50 GHz
Processor Core
Dual-core (2 Core)
Mount Type
Desktop
Number of USB 3.0 Ports
2
RAID Levels
0, 1, 5, JBOD
Controller Type
Serial ATA/600
Network (RJ-45)
Yes
Compatibility
Windows 11-(32-bit/64-bit), Windows 10-(32-bit/64-bit), Windows 8.1-(32-bit/64-bit), Windows 7-(32-bit/64-bit), Windows Server 2019, Windows Server 2016, Windows Server 2012R2, Windows Server 2012, Mac OS 10.12 or later
Product Line
TeraStation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.