Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 5420DN NAS 32TB

  • Mfr # TS5420DN3204

  • Zoro # G512430903


product price: $1,992.12
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
4
Processor Speed
2 GHz
RAID Supported
Yes
Number of Total Expansion Bays
4
Total Hard Drive Capacity Installed
32 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5420DN3204
Zoro #
G512430903
UPC #
747464135830
Country of Origin
Japan

Details

Total Number of USB Ports
4
Processor Speed
2 GHz
RAID Supported
Yes
Number of Total Expansion Bays
4
Total Hard Drive Capacity Installed
32 TB
Number of USB 2.0 Ports
2
Protocols
SFTP, iSCSI, CIFS/SMB, NFS, FTP, AFP
Memory Technology
DDR4 SDRAM
Hard Drive Interface
Serial ATA/600
Network (RJ-45)
Yes
Processor Core
Quad-core (4 Core)
Processor Type
Alpine
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Hard Drive Configuration
(4) 8TB
Maximum Power Supply Wattage
100 W
Controller Type
Serial ATA
RAID Levels
0, 1, 5, 6, 10, JBOD
Number of Network (RJ-45) Ports
3
Number of Hard Drives Installed
4
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Drive Interface
Serial ATA/600
Number of Hard Drives Supported
4
Standard Memory
8 GB
Item
SAN/NAS Storage System
Series
5020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.