Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 5420DN NAS 48TB

  • Mfr # TS5420DN4804

  • Zoro # G414884910


product price: $2,534.91
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Memory Technology
DDR4 SDRAM
Hard Drive Interface
Serial ATA/600
RAID Supported
Yes
Total Hard Drive Capacity Installed
48 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5420DN4804
Zoro #
G414884910
UPC #
747464135823
Country of Origin
Japan

Details

Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Memory Technology
DDR4 SDRAM
Hard Drive Interface
Serial ATA/600
RAID Supported
Yes
Total Hard Drive Capacity Installed
48 TB
Standard Memory
8 GB
Number of Hard Drives Installed
4
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Maximum Power Supply Wattage
100 W
Number of Total Expansion Bays
4
Number of USB 2.0 Ports
2
Total Number of USB Ports
4
Network (RJ-45)
Yes
Drive Interface
Serial ATA/600
Protocols
CIFS/SMB, FTP, AFP, SFTP, iSCSI, NFS
Processor Core
Quad-core (4 Core)
Processor Type
Alpine
RAID Levels
0, 1, 5, 6, 10, JBOD
Processor Speed
2 GHz
Number of Network (RJ-45) Ports
3
Number of Hard Drives Supported
4
Controller Type
Serial ATA
Hard Drive Configuration
(4) 12TB
Series
5020
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.