Zoro Homepage

TERASTATION 5420DN NAS 64TB

  • Mfr # TS5420DN6404

  • Zoro # G814885197


product price: $2,782.99
/ea
Free Shipping & Returns

Key Features

Drive Interface
Serial ATA/600
Total Hard Drive Capacity Installed
64 TB
Number of Network (RJ-45) Ports
3
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Hard Drives Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5420DN6404
Zoro #
G814885197
UPC #
747464135816
Country of Origin
Japan

Details

Drive Interface
Serial ATA/600
Total Hard Drive Capacity Installed
64 TB
Number of Network (RJ-45) Ports
3
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Hard Drives Supported
4
Number of USB 2.0 Ports
2
Processor Speed
2 GHz
Hard Drive Configuration
(4) 16TB
Protocols
SFTP, FTP, FTPS, NFS, TCP/IP, AFP, CIFS/SMB, iSCSI
Total Number of USB Ports
4
Processor Core
Quad-core (4 Core)
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Hard Drive Interface
Serial ATA/600
Standard Memory
8 GB
Maximum Power Supply Wattage
100 W
Processor Type
Alpine
Network (RJ-45)
Yes
Memory Technology
DDR4 SDRAM
RAID Supported
Yes
Number of Total Expansion Bays
4
Number of Hard Drives Installed
4
RAID Levels
0, 1, 5, 6, 10, JBOD
Controller Type
Serial ATA
Item
SAN/NAS Storage System
Series
5020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.