Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 5420RN NAS 48TB 1U

  • Mfr # TS5420RN4804

  • Zoro # G412430942


product price: $2,771.55
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
3
Drive Interface
Serial ATA/600
Processor Core
Quad-core (4 Core)
RAID Levels
0, 1, 5, 6, 10, JBOD
Hard Drive Configuration
(4) 12TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5420RN4804
Zoro #
G412430942
UPC #
747464135922
Country of Origin
Japan

Details

Number of Network (RJ-45) Ports
3
Drive Interface
Serial ATA/600
Processor Core
Quad-core (4 Core)
RAID Levels
0, 1, 5, 6, 10, JBOD
Hard Drive Configuration
(4) 12TB
Memory Technology
DDR4 SDRAM
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Hard Drives Supported
4
Total Hard Drive Capacity Installed
48 TB
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
RAID Supported
Yes
Controller Type
Serial ATA
Standard Memory
8 GB
Network (RJ-45)
Yes
Total Number of USB Ports
4
Processor Speed
2 GHz
Maximum Power Supply Wattage
100 W
Number of USB 2.0 Ports
2
Protocols
AFP, NFS, FTP, CIFS/SMB, SFTP, iSCSI
Number of Hard Drives Installed
4
Number of Total Expansion Bays
4
Number of 3.5" Bays
4
Processor Type
Alpine
Hard Drive Interface
Serial ATA/600
Item
SAN/NAS Storage System
Series
5020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.