Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 5420RN NAS 80TB 1U

  • Mfr # TS5420RN8004

  • Zoro # G914873377


product price: $3,848.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports
2
Hard Drive Interface
Serial ATA/600
Number of Hard Drives Supported
4
Hard Drive Configuration
(4) 20TB
Standard Memory
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5420RN8004
Zoro #
G914873377
UPC #
747464135908
Country of Origin
Japan

Details

Number of USB 2.0 Ports
2
Hard Drive Interface
Serial ATA/600
Number of Hard Drives Supported
4
Hard Drive Configuration
(4) 20TB
Standard Memory
8 GB
Network (RJ-45)
Yes
RAID Levels
0, 1, 5, 6, 10, JBOD
Protocols
CIFS/SMB, FTP, FTPS, TCP/IP, AFP, SFTP, iSCSI, NFS
Processor Type
Alpine
Maximum Power Supply Wattage
100 W
RAID Supported
Yes
Total Hard Drive Capacity Installed
80 TB
Total Number of USB Ports
4
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Drive Interface
Serial ATA/600
Processor Core
Quad-core (4 Core)
Number of Hard Drives Installed
4
Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
3
Number of 3.5" Bays
4
Processor Speed
2 GHz
Controller Type
Serial ATA
Number of Total Expansion Bays
4
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Series
5020
Item
SAN/NAS Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.