Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 5820DN NAS 120TB

  • Mfr # TS5820DN12808

  • Zoro # G114885217


product price: $6,086.99
/ea
Free Shipping & Returns

Key Features

Protocols
SFTP, TCP/IP, FTPS, NFS, iSCSI, CIFS/SMB, AFP, FTP
Hard Drive Configuration
(8) 16TB
Number of Hard Drives Supported
8
Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5820DN12808
Zoro #
G114885217
UPC #
747464135977
Country of Origin
Japan

Details

Protocols
SFTP, TCP/IP, FTPS, NFS, iSCSI, CIFS/SMB, AFP, FTP
Hard Drive Configuration
(8) 16TB
Number of Hard Drives Supported
8
Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA
Memory Technology
DDR4 SDRAM
Total Hard Drive Capacity Installed
128 TB
Standard Memory
8 GB
Number of Total Expansion Bays
8
Hard Drive Interface
Serial ATA/600
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Number of 3.5" Bays
8
Processor Speed
2 GHz
Number of USB 2.0 Ports
2
Total Number of USB Ports
4
Number of Hard Drives Installed
8
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
3
RAID Levels
0, 1, 5, 6, 10, JBOD
RAID Supported
Yes
Drive Interface
Serial ATA/600
Maximum Power Supply Wattage
150 W
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Processor Type
Alpine
Item
SAN/NAS Storage System
Series
5020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.