Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 5820DN NAS 64TB

  • Mfr # TS5820DN6404

  • Zoro # G914885202


product price: $3,357.99
/ea
Free Shipping & Returns

Key Features

Hard Drive Interface
Serial ATA/600
Number of Network (RJ-45) Ports
3
Processor Speed
2 GHz
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Number of USB 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS5820DN6404
Zoro #
G914885202
UPC #
747464136011
Country of Origin
Japan

Details

Hard Drive Interface
Serial ATA/600
Number of Network (RJ-45) Ports
3
Processor Speed
2 GHz
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Number of USB 2.0 Ports
2
Network (RJ-45)
Yes
Total Hard Drive Capacity Installed
64 TB
Processor Type
Alpine
Number of Total Expansion Bays
8
Total Number of USB Ports
4
RAID Levels
0, 1, 5, 6, 10, JBOD
Hard Drive Configuration
(4) 16TB
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Standard Memory
8 GB
Number of Hard Drives Supported
8
Drive Interface
Serial ATA/600
RAID Supported
Yes
Protocols
iSCSI, FTP, NFS, AFP, CIFS/SMB, SFTP, TCP/IP, FTPS
Maximum Power Supply Wattage
150 W
Number of Hard Drives Installed
4
Memory Technology
DDR4 SDRAM
Controller Type
Serial ATA
Processor Core
Quad-core (4 Core)
Series
5020
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.