Zoro Homepage

TERASTATION 5820DN NAS 96TB

  • Mfr # TS5820DN9608

  • Zoro # G614884901


product price: $4,698.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
4
Number of Total Expansion Bays
8
Number of 3.5" Bays
8
Standard Memory
8 GB
Number of Network (RJ-45) Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS5820DN9608
Zoro #
G614884901
UPC #
747464135984
Country of Origin
Japan

Details

Total Number of USB Ports
4
Number of Total Expansion Bays
8
Number of 3.5" Bays
8
Standard Memory
8 GB
Number of Network (RJ-45) Ports
3
Number of USB 2.0 Ports
2
Maximum Power Supply Wattage
150 W
Hard Drive Interface
Serial ATA/600
Memory Technology
DDR4 SDRAM
Processor Core
Quad-core (4 Core)
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, Mac® OS® X 10.13 or later
Controller Type
Serial ATA
Total Hard Drive Capacity Installed
96 TB
Hard Drive Configuration
(8) 12TB
RAID Supported
Yes
Number of Hard Drives Supported
8
Processor Type
Alpine
Network (RJ-45)
Yes
Drive Interface
Serial ATA/600
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Hard Drives Installed
8
RAID Levels
0, 1, 5, 6, 10, JBOD
Processor Speed
2 GHz
Protocols
FTP, AFP, iSCSI, SFTP, NFS, CIFS/SMB
Item
SAN/NAS Storage System
Series
5020

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.