TERASTATION 71210RH 192TB 12-BAY NAS

  • Mfr # TS71210RH19212

  • Zoro # G814885142


product price: $20,862.20
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
PCI Express 4.0 x8
Number of Hard Drives Installed
12
Total Number of Expansion Slots
2
Number of Hard Drives Supported
12
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS71210RH19212
Zoro #
G814885142
UPC #
747464135625
Country of Origin
Japan

Dimensions

Height
3.5"
Depth
29"
Width
18.9"

Details

Expansion Slot Type
PCI Express 4.0 x8
Number of Hard Drives Installed
12
Total Number of Expansion Slots
2
Number of Hard Drives Supported
12
Memory Technology
DDR4 SDRAM
Processor Speed
2.20 GHz
Total Hard Drive Capacity Installed
192 TB
Number of Total Expansion Bays
12
Processor Core
Quad-core (4 Core)
Network (RJ-45)
Yes
Total Number of USB Ports
4
RAID Supported
Yes
Number of USB 2.0 Ports
2
Hard Drive Configuration
1(6) 12TB
Number of Network (RJ-45) Ports
4
Total Hard Drive Capacity Supported
240 TB
Processor Model
D-1713NT
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, macOS® X 10.13 or later
Ethernet Technology
10 Gigabit Ethernet
Standard Memory
16 GB
Protocols
AFP, CIFS/SMB, TCP/IP, iSCSI, SFTP, NFS, FTPS, FTP
Processor Type
Xeon
RAID Levels
0, 1, 5, 6, 10, JBOD
Item
SAN/NAS Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.