TERASTATION 71210RH 240TB 12-BAY NAS

  • Mfr # TS71210RH24012

  • Zoro # G614885182


product price: $23,293.13
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Installed
12
Number of USB 2.0 Ports
2
Number of 3.5" Bays
12
Hard Drive Configuration
1(2) 20TB
Protocols
TCP/IP, iSCSI, SFTP, FTPS, AFP, NFS, CIFS/SMB, FTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS71210RH24012
Zoro #
G614885182
UPC #
747464135618
Country of Origin
Japan

Dimensions

Width
18.9"
Depth
29"
Height
3.5"

Details

Number of Hard Drives Installed
12
Number of USB 2.0 Ports
2
Number of 3.5" Bays
12
Hard Drive Configuration
1(2) 20TB
Protocols
TCP/IP, iSCSI, SFTP, FTPS, AFP, NFS, CIFS/SMB, FTP
Total Hard Drive Capacity Installed
240 TB
Network (RJ-45)
Yes
Number of Total Expansion Bays
12
Number of Hard Drives Supported
12
Memory Technology
DDR4 SDRAM
Processor Model
D-1713NT
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, macOS® X 10.13 or later
RAID Levels
0, 1, 5, 6, 10, JBOD
Total Number of Expansion Slots
2
Standard Memory
16 GB
Expansion Slot Type
PCI Express 4.0 x8
Number of Network (RJ-45) Ports
4
Ethernet Technology
10 Gigabit Ethernet
Processor Type
Xeon
Processor Core
Quad-core (4 Core)
Total Hard Drive Capacity Supported
240 TB
Processor Speed
2.20 GHz
RAID Supported
Yes
Total Number of USB Ports
4
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.