Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERASTATION 71210RH 96TB 12-BAY NAS

  • Mfr # TS71210RH9612

  • Zoro # G814885135


product price: $12,158.38
/ea
Free Shipping & Returns

Key Features

Standard Memory
16 GB
Ethernet Technology
10 Gigabit Ethernet
Total Hard Drive Capacity Supported
240 TB
RAID Supported
Yes
Processor Model
D-1713NT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS71210RH9612
Zoro #
G814885135
UPC #
747464135656
Country of Origin
Japan

Dimensions

Depth
29"
Width
18.9"
Height
3.5"

Details

Standard Memory
16 GB
Ethernet Technology
10 Gigabit Ethernet
Total Hard Drive Capacity Supported
240 TB
RAID Supported
Yes
Processor Model
D-1713NT
Hard Drive Configuration
(8) 12TB
Number of Total Expansion Bays
12
Total Hard Drive Capacity Installed
96 TB
Total Number of USB Ports
4
Number of Hard Drives Installed
12
Processor Type
Xeon
Processor Core
Quad-core (4 Core)
Protocols
AFP, FTPS, TCP/IP, NFS, FTP, iSCSI, CIFS/SMB, SFTP
Number of Network (RJ-45) Ports
4
Processor Speed
2.20 GHz
Compatibility
Windows® 11-(32-bit/64-bit), Windows® 10, Windows® 8.1-(32-bit/64-bit), Windows Server® 2022, Windows Server® 2019, macOS® X 10.13 or later
RAID Levels
0, 1, 5, 6, 10, JBOD
Expansion Slot Type
PCI Express 4.0 x8
Total Number of Expansion Slots
2
Network (RJ-45)
Yes
Number of Hard Drives Supported
12
Number of 3.5" Bays
12
Memory Technology
DDR4 SDRAM
Number of USB 2.0 Ports
2
Item
SAN/NAS Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.