Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation TS6400DN 16TB NAS

  • Mfr # TS6400DN1604

  • Zoro # G111894724


product price: $1,712.99
/ea
Free Shipping & Returns

Key Features

Processor Type
Atom
Memory Technology
DDR4 SDRAM
Depth
9.1"
Height
8.5"
Total Hard Drive Capacity Installed
16 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS6400DN1604
Zoro #
G111894724
UPC #
-
Country of Origin
China

Dimensions

Depth
9.1"
Height
8.5"
Width
6.7"

Details

Processor Type
Atom
Memory Technology
DDR4 SDRAM
Total Hard Drive Capacity Installed
16 TB
Network (RJ-45)
Yes
Number of Hard Drives Supported
4
Processor Speed
2.10 GHz
Processor Model
C3538
Number of Total Expansion Bays
4
Total Number of USB Ports
2
Number of USB 3.0 Ports
2
Standard Memory
8 GB
RAID Supported
Yes
Ethernet Technology
10 Gigabit Ethernet
Drive Interface
Serial ATA/600
Controller Type
Serial ATA/600
Package Contents
TeraStation 6400DN 16TB Desktop NAS Hard Drives Included + Snapshot, Quick Setup Guide, 6a Ethernet Cable, AC Cable, Front Panel Key, Warranty Statement
Number of Hard Drives Installed
4
RAID Levels
0, 1, 5, 6, 10
Number of Network (RJ-45) Ports
3
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
85 W
Protocols
NFS, TCP/IP, SFTP, CIFS/SMB, iSCSI, AFP, SNMP, FTP
Item
SAN/NAS Storage System
Series
6000

Description

TeraStation TS6400DN 16TB NAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.