Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation TS6400DN 32TB NAS

  • Mfr # TS6400DN3204

  • Zoro # G211894723


product price: $2,440.99
/ea
Free Shipping & Returns

Key Features

Depth
9.1"
Processor Type
Atom
Processor Speed
2.10 GHz
Memory Technology
DDR4 SDRAM
Processor Model
C3538
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS6400DN3204
Zoro #
G211894723
UPC #
-
Country of Origin
China

Dimensions

Depth
9.1"
Width
6.7"
Height
8.5"

Details

Processor Type
Atom
Processor Speed
2.10 GHz
Memory Technology
DDR4 SDRAM
Processor Model
C3538
Total Hard Drive Capacity Installed
32 TB
RAID Levels
0, 1, 5, 6, 10
Number of Hard Drives Installed
4
Standard Memory
8 GB
RAID Supported
Yes
Processor Core
Quad-core (4 Core)
Drive Interface
Serial ATA/600
Network (RJ-45)
Yes
Protocols
CIFS/SMB, NFS, SFTP, FTP, SNMP, iSCSI, AFP, TCP/IP
Controller Type
Serial ATA/600
Number of Hard Drives Supported
4
Number of Network (RJ-45) Ports
3
Package Contents
TeraStation 6400DN 32TB Desktop NAS Hard Drives Included + Snapshot, Quick Setup Guide, 6a Ethernet Cable, AC Cable, Front Panel Key, Warranty Statement
Total Number of USB Ports
2
Number of Total Expansion Bays
4
Number of USB 3.0 Ports
2
Ethernet Technology
10 Gigabit Ethernet
Maximum Power Supply Wattage
85 W
Item
SAN/NAS Storage System
Series
6000

Description

TeraStation TS6400DN 32TB NAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.