Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TeraStation TS6400RN 16TB NAS

  • Mfr # TS6400RN1604

  • Zoro # G011894725


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

Processor Model
C3538
Ethernet Technology
10 Gigabit Ethernet
Maximum Power Supply Wattage
100 W
Package Contents
TeraStation 6400RN 16TB Rackmount NAS Hard Drives Included + Snapshot, Quick Setup Guide, 6a Ethernet Cable, Rail Kit with Mounting Brackets and Screws, AC Cable, Warranty Statement
Processor Speed
2.10 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS6400RN1604
Zoro #
G011894725
UPC #
-
Country of Origin
China

Dimensions

Depth
1.7"
Height
1.7"
Width
1.7"

Details

Processor Model
C3538
Ethernet Technology
10 Gigabit Ethernet
Maximum Power Supply Wattage
100 W
Package Contents
TeraStation 6400RN 16TB Rackmount NAS Hard Drives Included + Snapshot, Quick Setup Guide, 6a Ethernet Cable, Rail Kit with Mounting Brackets and Screws, AC Cable, Warranty Statement
Processor Speed
2.10 GHz
Number of USB 3.0 Ports
2
Memory Technology
DDR4 SDRAM
Drive Interface
Serial ATA/600
Controller Type
Serial ATA/600
Number of Hard Drives Supported
4
RAID Levels
0, 1, 5, 6, 10
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
3
Number of Hard Drives Installed
4
Protocols
SNMP, CIFS/SMB, NFS, TCP/IP, iSCSI, SFTP, FTP, AFP
Total Hard Drive Capacity Installed
16 TB
Total Number of USB Ports
2
Processor Core
Quad-core (4 Core)
Number of Total Expansion Bays
4
Standard Memory
8 GB
RAID Supported
Yes
Processor Type
Atom
Series
6000
Item
SAN/NAS Storage System

Description

TeraStation TS6400RN 16TB NAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.