Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Paint Spray Gun, 1 Qt.

  • Mfr # PSG1Q

  • Zoro # G4492565


product price: $34.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG1Q
Zoro #
G4492565
UPC #
027077005646
Country of Origin
China

Description

Get a full and even spray when you paint with the Buffalo Tools Industrial Paint Spray Gun. Paint Spray Guns provide superior coverage and finish than traditional brushes and rollers.
For home workshops and DIY.
Great for detailed painting, stenciling, etc.
1 qt aluminum cup.
Suction type spray gun.
Air inlet: 1/4" NPT.
Air consumption: 1.6 - 4.0 CFM.
Compression required: 2 - 3 HP.
Operating pressure: 50 - 70 psi.
Nozzle size: 2.0 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.