Zoro Homepage

Rubber Mat, Rubber, 36 in W x 36 in L

  • Mfr # RMAT33I

  • Zoro # G816081641


product price: $27.19
/ea

Key Features

Overall Length
36 in
Color
Black
Overall Width
36 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMAT33I
Zoro #
G816081641
UPC #
-
Country of Origin
India

Dimensions

Overall Length
36 in
Overall Width
36 in

Details

Item
Rubber Mat
Color
Black
Material
Rubber

Description

Reduce injury and fatigue with the Buffalo Tools Industrial Interlocking Rubber Non-Slip Floor Mats. Four 3 by 3 ft. flexible Rubber Mats interlock on 2 sides, offering a custom shape for your space. The slip resistant surface provides traction when grease and other liquids get spilled. Just spray it clean with a hose or power washer when it gets dirty. The Interlocking Rubber Mat is 1/2 inch thick 14 mm, which gives ample area to work on with plenty of cushion, reducing fatigue for feet, knees, and back. Also great to provide cushion and a non-slip surface in the bed of your truck.


  • Interlocking design allows for customization and flexibility
  • Use in the entryway or commercial kitchen to provide traction in slippery conditions, also great in the garage, warehouse, or shop
  • Perforated surface lets grime and liquids flow through for easy cleaning and drainage
  • Flexible, super durable non-skid padded material absorbs shocks
  • Keeps items from rolling and slipping in the truck bed
  • 1/2 inch (14mm) thick rubber reduces foot, knee and back fatigue
  • Includes 1, 36 in by 36 in square interlocking rubber mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.