
SHRED-ER Insect Repellent Refill Cartridge Cartridge For Roaches/Murder Hornets/Scorpions, 5PK
Mfr # SHRED-CO2
Zoro # G616138934
product price:Â $9.49
/pk 5, $1.90/ea
Sold in multiples of 2 for $18.98
Key Features
Used For
Insect Repellent
Height
3.85 in
Length
0.85 in
Width
4.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SHRED-CO2
Zoro #
G616138934
UPC #
855693007511
Country of Origin
China
Dimensions
Height
3.85 in
Length
0.85 in
Width
4.55 in
Details
Item
Insecticides/Repellents
Used For
Insect Repellent
Description
Active Ingredient: Carbon Dioxide C02, Organic: , Pest Type: Roaches/Murder Hornets/Scorpions, Product Type: Insect Repellent Refill Cartridge, Ready to Use: Yes, Refillable: Yes, Sub Brand: SHRED-ER, Brand Name: Bug-A-Salt, Container Size: 12, Deet: ,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.