Animal Repellent
- Mfr # PS-5L
- Zoro # G205473965
product price:Â
$
87.39
/ea
Key Features
Overall Length
8.5
Overall Width
4.1
Overall Height
10.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-5L
- Zoro #
- G205473965
- UPC #
- 818250000035
- Country of Origin
- United States
Dimensions
- Overall Length
- 8.5
- Overall Width
- 4.1
- Overall Height
- 10.6
Description
Plantskydd Ready-to-Use Animal Repellent is used by nurseries, landscapers and forest companies to protect plants, trees, flowers, ornamentals and shrubs from damage by deer, rabbits, elk and moose. Contains built-in fertilizer to promote plant growth. 1.32 gallon. Active ingredient is dried blood (porcine and/or bovine) and is recognized by the EPA as an environmentally safe ingredient. Listed by the Organic Materials Review Institute (OMRI) for organic growers. Works by emitting an odor that animals associate with predator activity, repelling the animal before it nibbles on plants. Provides plants with up to six months of protection over winter on ornamental shrubs and three months on most other succulent broadleaf plants. The odor is not unpleasant to humans. Good Coverage: 1.32-gal. container treats 400-600 plants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.