Zoro Homepage

Insect Repellent, 0.172 oz. Weight, PK50

  • Mfr # 18-760

  • Zoro # G9981212


product price: $70.49
/pk 50, $1.41/ea

Key Features

Material
Lotion Wipe
DEET Concentration
30.00%
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Wipes
Standards
EPA Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-760
Zoro #
G9981212
UPC #
-
Country of Origin
United States

Dimensions

Size
0.172 oz
Container Size
0.172 oz

Details

Material
Lotion Wipe
DEET Concentration
30.00%
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Wipes
Standards
EPA Registered
Active Ingredients
DEET
Item
Insect Repellent Wipes
Dilution Ratio
Ready to Use
Targeted Insects
Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks
Insect Control Type
Repels
Insect Group
Flying
Indoor/Outdoor Use
Outdoor
Net Weight
1.6 lb
Container Type
Packet

Description

Insect Repellent Wipes, Targeted Insects Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 0.172 oz, Container Type Packet, Form Wipes, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 1.6 lb, Standards EPA Registered, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.