Zoro Homepage

Insect Repellent, 30% DEET

  • Mfr # 18-798

  • Zoro # G9981221


product price: $21.39
/ea

Key Features

Material
Liquid
DEET Concentration
30.00%
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid Spray
Standards
EPA Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-798
Zoro #
G9981221
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Material
Liquid
DEET Concentration
30.00%
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid Spray
Standards
EPA Registered
Active Ingredients
DEET
Item
Insect Repellent
Dilution Ratio
Ready to Use
Targeted Insects
Fleas, Flies, Gnats, Mites, Mosquitos, Ticks
Insect Control Type
Repels
Insect Group
Flying
Container Type
Bottle
Indoor/Outdoor Use
Outdoor
Net Weight
0.62 lb

Description

Insect Repellent, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 8 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Net Weight 0.62 lb, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.