Insect Repellent, DEET 30 Percent, PK12
Mfr # 12656
Zoro # G0318291
product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns
Key Features
DEET Concentration
30.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid Spray
Standards
FDA Compliant, OSHA Compliant
Active Ingredients
DEET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12656
Zoro #
G0318291
UPC #
-
Country of Origin
United States
Dimensions
Size
7 lb
Container Size
8 oz
Details
DEET Concentration
30.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid Spray
Standards
FDA Compliant, OSHA Compliant
Active Ingredients
DEET
Item
Insect Repellent
Insect Control Type
Repels
Insect Group
Flying and Crawling
Dilution Ratio
Ready to Use
Targeted Insects
Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks
Color
White
Container Type
Bottle
Indoor/Outdoor Use
Outdoor
Description
Insect Repellent, Targeted Insects Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 8 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards FDA Compliant, OSHA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.