Zoro Homepage

Insect Repellent, No DEET, Lotion Wp, PK100

  • Mfr # 18-810

  • Zoro # G9981185


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Material
Lotion Wipe
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Wipes
Standards
EPA Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-810
Zoro #
G9981185
UPC #
-
Country of Origin
United States

Dimensions

Size
0.172 oz
Container Size
0.172 oz

Details

Material
Lotion Wipe
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Wipes
Standards
EPA Registered
Active Ingredients
Geraniol
Item
Insect Repellent Wipes
Includes
(100) Wipes
Targeted Insects
Fleas, Flies, Gnats, Mites, Mosquitos, Ticks
Dilution Ratio
Ready to Use
Insect Group
Flying
Insect Control Type
Repels
Indoor/Outdoor Use
Outdoor
Container Type
Packet
Net Weight
2.2 lb

Description

Insect Repellent Wipes, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitos, Ticks, Active Ingredients Geraniol, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 0.172 oz, Container Type Packet, Form Wipes, Insect Group Flying, Dilution Ratio Ready to Use, Includes (100) Wipes, Insect Control Type Repels, Net Weight 2.2 lb, Standards EPA Registered, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.