Zoro Homepage

Insect Repellent, Pad, 0.28 oz., DEET

  • Mfr # 18-145

  • Zoro # G6609169


product price: $7.29
/ea

Key Features

Standards
EPA Registered
Dilution Ratio
Ready to Use
Includes
(4) Wipes
Targeted Insects
Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks
Form
Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-145
Zoro #
G6609169
UPC #
-
Country of Origin
United States

Dimensions

Size
0.28 oz
Container Size
0.28 oz

Details

Item
Insect Repellent Wipes
Standards
EPA Registered
Dilution Ratio
Ready to Use
Includes
(4) Wipes
Targeted Insects
Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks
Form
Wipes
DEET Concentration
30.00%
Indoor/Outdoor Usage
Indoor/Outdoor
Active Ingredients
DEET
Container Type
Packet
Indoor/Outdoor Use
Indoor/Outdoor
Net Weight
0.1 lb

Description

Insect Repellent Wipes, Targeted Insects Biting Flies, Black Flies, Chiggers, Deer Flies, Fleas, Gnats, Mosquitos, Midges, Red Bugs, Sand Fleas, Stable Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration 30.00 Percent, Container Size 0.28 oz, Container Type Packet, Form Wipes, Insect Group Flying, Dilution Ratio Ready to Use, Includes (4) Wipes, Insect Control Type Repels, Net Weight 0.1 lb, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.