Insect Repellent, PK25
Mfr # 18-725
Zoro # G3998784
product price: $30.39
/pk 25, $1.22/eaKey Features
DEET Concentration
30.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Wipes
Active Ingredients
DEET
Insect Control Type
Repels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-725
Zoro #
G3998784
UPC #
698229126450
Country of Origin
United States
Dimensions
Size
8 in x 5 in
Container Size
25 ct
Details
DEET Concentration
30.00%
Indoor/Outdoor Usage
Outdoor Only
Form
Wipes
Active Ingredients
DEET
Item
Insect Repellent Wipes
Insect Control Type
Repels
Insect Group
Flying and Crawling
Targeted Insects
Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks
Includes
Dispenser Box
Dilution Ratio
Ready to Use
Container Type
Packet
Indoor/Outdoor Use
Outdoor
Net Weight
0.55 lb
Description
Insect Repellent Wipes, Targeted Insects Black Flies, Chiggers, Deer Flies, Fleas, Mites, Mosquitos, Sand Flies, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 30.00 Percent, Container Size 25 ct, Container Type Packet, Form Wipes, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Includes Dispenser Box, Insect Control Type Repels, Net Weight 0.55 lb, Package Quantity 25
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.