
EMT Elbow, Threaded, Aluminum
Mfr # 10155
Zoro # G708276988
product price: $21.85
/eaKey Features
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10155
Zoro #
G708276988
UPC #
722048101654
Country of Origin
United States
Details
Item
EMT
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Description
Use when outlet pipe on dryer protrudes up to 212 in Can also be used where wall outlet pipe protrudes and is too large for the wall offset elbow 4 in Dia fittings, aluminum Turns 90 deg within 412 in Includes one male snaplock fitting and one female rotating snaplock fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.