Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Bolt, 1-1/2 In x, 1/2 In

  • Mfr # T55025

  • Zoro # G7993447


product price: $34.16
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
5/32 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Flush Mount, For Connecting an Accessory to the Tabletop
Height
1.5 in
Width
0.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55025
Zoro #
G7993447
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in
Width
0.5 in
Depth
0.5 in
Length
1.5 in
Outside Diameter
0.6 in
Compatible Table Hole Size
5/8 in

Details

Item
Ball Lock Bolt
For Use With
BuildPro Welding Tables
Features
5/32 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Flush Mount, For Connecting an Accessory to the Tabletop
Work Surface Pattern
5/8 in Hole
Material
Steel
Compatible With
Welding Tabletop
Maximum Jaw Opening
1 1/8 in

Description

Ball Lock Bolt, Compatible Table Hole Size 5/8 in, Compatible With Welding Tabletop, Features 5/32 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Flush Mount, For Connecting an Accessory to the Tabletop, Maximum Jaw Opening 1 1/8 in, Outside Diameter 0.6 in, Overall Depth 1.5 in, Overall Height 1.5 in, Overall Length 1.5 in, Overall Width 0.5 in, Product Type Ball Lock Bolt, Work Surface Pattern 5/8 in Hole, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.