Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Bolt, 1-1/4 In x, 1/2 In

  • Mfr # T55020

  • Zoro # G8436303


product price: $33.19
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
5/32 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Flush Mount, For Connecting 2 Accessories Together
Height
1.25 in
Width
0.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55020
Zoro #
G8436303
UPC #
-
Country of Origin
China

Dimensions

Height
1.25 in
Width
0.5 in
Depth
0.5 in
Length
1.3 in
Outside Diameter
0.6 in
Compatible Table Hole Size
5/8 in

Details

Item
Ball Lock Bolt
For Use With
BuildPro Welding Tables
Features
5/32 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Flush Mount, For Connecting 2 Accessories Together
Work Surface Pattern
5/8 in Hole
Material
Steel
Compatible With
Welding Tabletop
Maximum Jaw Opening
1 in

Description

Ball Lock Bolt, Compatible Table Hole Size 5/8 in, Compatible With Welding Tabletop, Features 5/32 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Flush Mount, For Connecting 2 Accessories Together, Maximum Jaw Opening 1 in, Outside Diameter 0.6 in, Overall Depth 1.3 in, Overall Height 1.3 in, Overall Length 1.3 in, Overall Width 0.5 in, Product Type Ball Lock Bolt, Work Surface Pattern 5/8 in Hole, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.