Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Buildpro Ball Lock Bolt, 2-1/2 In x, 1 In x, 1 In T55050

Ball Lock Bolt, 2-1/2 In x, 1 In x, 1 In (Discontinued)

  • Mfr # T55050
  • Zoro # G8111905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55050
Zoro #
G8111905
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Depth
1 in
Height
2.5 in
Outside Diameter
0.6 in
Hex Wrench Size
1/4 in
Compatible Table Hole Size
5/8 in

Details

Item
Ball Lock Bolt
Material
Steel
For Use With
BuildPro Welding Tables
Compatible With
Welding Tabletop
Product Type
Ball Lock Bolt
Maximum Jaw Opening
1 1/4 in
Bolt Connection Function
Accessory-to-Accessory, Accessory-to-Tabletop

Description

Ball Lock Bolt, Compatible Table Hole Size 5/8 in, Compatible With Welding Tabletop, Features 1/4 in Hex Wrench, Accessories to Accessories, Adjustable Length, Balls Retract for Insertion, Connecting Tables to Accessories, Expand to Align and Lock In Position, Maximum Jaw Opening 1 1/4 in, Outside Diameter 0.6 in, Overall Depth 2.3 in, Overall Height 2.5 in, Overall Length 2.3 in, Overall Width 1 in, Product Type Ball Lock Bolt, Work Surface Pattern 5/8 in Hole, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.