Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Lock Bolt, 2 In x, 1 In x, 1 In

  • Mfr # T55010

  • Zoro # G7903086


product price: $35.39
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
1/4 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Fixed Length, For Connecting 2 Accessories Together
Width
1 in
Depth
1 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55010
Zoro #
G7903086
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Depth
1 in
Height
2 in
Length
2.8 in
Outside Diameter
0.6 in
Compatible Table Hole Size
5/8 in

Details

Item
Ball Lock Bolt
For Use With
BuildPro Welding Tables
Features
1/4 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Fixed Length, For Connecting 2 Accessories Together
Material
Steel
Work Surface Pattern
5/8 in Hole
Maximum Jaw Opening
1 in
Compatible With
Welding Tabletop

Description

Ball Lock Bolt, Compatible Table Hole Size 5/8 in, Compatible With Welding Tabletop, Features 1/4 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Fixed Length, For Connecting 2 Accessories Together, Maximum Jaw Opening 1 in, Outside Diameter 0.6 in, Overall Depth 2.8 in, Overall Height 2 in, Overall Length 2.8 in, Overall Width 1 in, Product Type Ball Lock Bolt, Work Surface Pattern 5/8 in Hole, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.