Zoro Homepage

Ball Lock Bolt Fastenner, For 5/8" Hole

  • Mfr # T55015-12PPK

  • Zoro # G805905972


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Features
Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes
Includes
(3) Locking Steel Balls
Length
1.1 in
Work Surface Pattern
5/8in Holes
Compatible Table Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55015-12PPK
Zoro #
G805905972
UPC #
-
Country of Origin
China

Dimensions

Length
1.1 in
Compatible Table Hole Size
5/8 in
Outside Diameter
0.6 in

Details

Item
Ball Lock Bolt Fastenner
Features
Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes
Includes
(3) Locking Steel Balls
Work Surface Pattern
5/8in Holes
Compatible With
Modular Welding Table

Description

Ball Lock Bolt Fastenner, Compatible Table Hole Size 5/8 in, Compatible With Modular Welding Table, Features Ball Lock Bolts are Essential Component in Modular Fixturing, Locates and Fastens Fixture Elements to the Tabletop with 5/8 in Boreholes, Includes (3) Locking Steel Balls, Maximum Jaw Opening Not Applicable, Outside Diameter 0.6 in, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Length 1.1 in, Overall Width Not Applicable, Product Type Ball Lock Bolts

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.