Zoro Homepage

Clamp, 12-1/2 In x, 1 In x, 6-1/2 In

  • Mfr # T51405

  • Zoro # G8416396


product price: $70.59
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
Swivel 360 Degrees for Positioning at Any Point
Height
12.5 in
Depth
6.5 in
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51405
Zoro #
G8416396
UPC #
-
Country of Origin
China

Dimensions

Height
12.5 in
Depth
6.5 in
Width
1 in
Throat Depth
4 3/4 in

Details

Item
Clamp
For Use With
BuildPro Welding Tables
Features
Swivel 360 Degrees for Positioning at Any Point
Load Capacity
500 lb
Includes
360 Deg. BuildPro Clamp
Holding Capacity
500 lb
Compatible With
MAX Slotted Table
Maximum Jaw Opening
8 1/2 in

Description

Clamp, Compatible With MAX Slotted Table, Features Swivel 360 Degrees for Positioning at Any Point, Holding Capacity 500 lb, Includes 360 Deg. BuildPro Clamp, Maximum Jaw Opening 8 1/2 in, Overall Depth 6.5 in, Overall Height 12.5 in, Overall Width 1 in, Product Type Sliding Channel Clamp, Throat Depth 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.