Zoro Homepage

Fixturing Kit Clamp Stop Bolt

  • Mfr # TMK820

  • Zoro # G605905974


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Features
Fixture Kits Provide Variety of Tooling Compatible with 5/8 in Hole
Includes
(2) PTT634K Inserta Pliers, (2) PTT934K Inserta Pliers, (2) T50304 Right Angle Brackets, (2) T50305 Right Angle Brackets, (2) T50330 Right Angle Brackets, (2) T54201 Location Pins, (2) TCX5210 Side Clamp, (24) T55057 Ball Lock Bolts, (4) T50310 Right Angle Brackets, (4) T50505 Straight Edge Stops, (4) T54205 Stops, (4) T54211 V-Block Spacers, (4) UDN5150 Insert Clamps, (4) UEN5200 Insert Clamps, (8) T50737 Magnetic Rest Buttons, (8) T54216 V-Blocks
Work Surface Pattern
5/8 in Holes
Compatible With
Modular Welding Table
Compatible Table Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMK820
Zoro #
G605905974
UPC #
-
Country of Origin
China

Dimensions

Compatible Table Hole Size
5/8 in

Details

Item
Fixturing Kit Clamp Stop Bolt
Features
Fixture Kits Provide Variety of Tooling Compatible with 5/8 in Hole
Includes
(2) PTT634K Inserta Pliers, (2) PTT934K Inserta Pliers, (2) T50304 Right Angle Brackets, (2) T50305 Right Angle Brackets, (2) T50330 Right Angle Brackets, (2) T54201 Location Pins, (2) TCX5210 Side Clamp, (24) T55057 Ball Lock Bolts, (4) T50310 Right Angle Brackets, (4) T50505 Straight Edge Stops, (4) T54205 Stops, (4) T54211 V-Block Spacers, (4) UDN5150 Insert Clamps, (4) UEN5200 Insert Clamps, (8) T50737 Magnetic Rest Buttons, (8) T54216 V-Blocks
Work Surface Pattern
5/8 in Holes
Compatible With
Modular Welding Table

Description

Fixturing Kit Clamp Stop Bolt, Compatible Table Hole Size 5/8 in, Compatible With Modular Welding Table, Features Fixture Kits Provide Variety of Tooling Compatible with 5/8 in Hole, Holding Capacity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.