Zoro Homepage

Portable Welding Table, 30W, 20D, Cap 350

  • Mfr # TS3020

  • Zoro # G5143564


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Features
Easily Movable, Fully Adjustable
Includes
(2) Casters, (2) Steel Guide Rails
Load Capacity
350 lb
Color
Black
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3020
Zoro #
G5143564
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
Tabletop Tilts To Three Positions, Horizontal, 30 Degrees And Folded
Work Surface Width
30 in
Work Surface Depth
20 in
Work Surface Thickness
0.08 in
Depth
20 in
Height
32 in
Width
30 in
Table Surface Height (Minimum)
26 in

Details

Item
Portable Welding Table
Features
Easily Movable, Fully Adjustable
Includes
(2) Casters, (2) Steel Guide Rails
Load Capacity
350 lb
Color
Black
Construction
Steel
Work Surface Pattern
Three 1.1 in Slots
Finish
Table Stand Black Powder Coated, Tabletop Zinc Plating
Frame Material
Steel
Adjustability
Adjustable Height
Number of Drawers
0
Frame Color
Black
Portability
Stationary
Weight Capacity
350 lb
Work Surface Finish
Powder Coated
Process
Welding

Description

Portable Welding Table, Overall Depth 20 in, Overall Height 32 in, Overall Width 30 in, Includes (2) Casters, (2) Steel Guide Rails, Number of Drawers 0, Table Surface Height (Minimum) 26 in, Weight Capacity 350 lb, Work Surface Finish Powder Coated, Work Surface Pattern Three 1.1 in Slots, Adjustability Adjustable Height, Features Easily Movable, Fully Adjustable, Frame Color Black, Frame Material Steel, Portability Stationary, Process Welding, Work Surface Depth 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.