Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riser Block, 4 In x, 4 In x, 4 In

  • Mfr # T50120

  • Zoro # G7868402


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With
BuildPro Welding Tables
Features
(2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together
Height
4 in
Width
4 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T50120
Zoro #
G7868402
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Width
4 in
Depth
4 in
Length
4 in
Compatible Table Hole Size
5/8 in

Details

Item
Riser Block
For Use With
BuildPro Welding Tables
Features
(2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together
Work Surface Pattern
5/8 in Hole Every 2 in, Diagonal Pattern
Number of Surfaces
5
Compatible With
Buildpro Welding Table
Holding Capacity
1,000 lb

Description

Riser Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Slots at One End for Adjustable Positioning, Mount a BuildPro Plate to the Side or End of the Table, or to Join Tables Together, Holding Capacity 1,000 lb, Overall Height 4 in, Overall Length 4 in, Overall Width 4 in, Product Type Heavy Duty Riser Block, Work Surface Pattern 5/8 in Hole Every 2 in, Diagonal Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.