Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Channel Base, 1.38 In

  • Mfr # T51305

  • Zoro # G7960687


product price: $22.19
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
Rotatable
Thread Size
3/8"-16; 1/2"-13
Number of Surfaces
2
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51305
Zoro #
G7960687
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16; 1/2"-13
Depth
2.5 in
Diameter
2.5 in
Height
1.38 in
Width
2.5 in
Compatible Table Hole Size
5/8 in
Outside Diameter
2.3 in

Details

Item
Sliding Channel Base
For Use With
BuildPro Welding Tables
Features
Rotatable
Number of Surfaces
2
Work Surface Pattern
1/2 in-13 Hole on One Side, 3/8 in-16 Hole on Other Side
Compatible With
Buildpro Welding Table

Description

Sliding Channel Base, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Rotatable, Outside Diameter 2.3 in, Overall Depth 2.5 in, Overall Height 1.4 in, Overall Width 2.5 in, Product Type Sliding Channel Base, Thread Size 3/8 In.-16; 1/2 In.-13, Work Surface Pattern 1/2 in-13 Hole on One Side, 3/8 in-16 Hole on Other Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.