Zoro Homepage

Sliding Channel Base, 1.38

  • Mfr # T51300

  • Zoro # G8457687


product price: $21.49
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
Non-Rotatable and Without Holes for User Customization
Height
1.38 in
Depth
2.5 in
Number of Surfaces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51300
Zoro #
G8457687
UPC #
-
Country of Origin
China

Dimensions

Height
1.38 in
Depth
2.5 in
Diameter
2.5 in
Width
2.5 in
Outside Diameter
2.3 in
Compatible Table Hole Size
5/8 in

Details

Item
Sliding Channel Base
For Use With
BuildPro Welding Tables
Features
Non-Rotatable and Without Holes for User Customization
Number of Surfaces
2
Compatible With
Buildpro Welding Table

Description

Sliding Channel Base, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features Non-Rotatable and Without Holes for User Customization, Outside Diameter 2.3 in, Overall Depth 2.5 in, Overall Height 1.4 in, Product Type Sliding Channel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.