Zoro Homepage

Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2

  • Mfr # T54415

  • Zoro # G2828406


product price: $15.15
/ea

Key Features

For Use With
BuildPro Welding Tables
Height
0.5 in
Diameter
2.5 in
Width
2.5 in
Work Surface Pattern
5/8 in Hole On Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T54415
Zoro #
G2828406
UPC #
-
Country of Origin
China

Dimensions

Height
0.5 in
Diameter
2.5 in
Width
2.5 in
Depth
2.5 in
Thread Size
5-1/16"-18
Overall Height
0.5 in
Overall Depth
2.5 in
Outside Diameter
2.3 in
Compatible Table Hole Size
5/8 in

Details

For Use With
BuildPro Welding Tables
Item
Eccentric Block
Work Surface Pattern
5/8 in Hole On Top
Number of Surfaces
1
Features
0.6 to 2 in Adjust Range, 0.7 in Offset, 360 Degrees Rotation, Ideal for Locating Round and Add Shape Parts Where Conventional Edge Stops Cannot Reach
Compatible With
Buildpro Welding Table
Product Type
Eccentric Pads

Description

Eccentric Block, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features 0.6 to 2 in Adjust Range, 0.7 in Offset, 360 Degrees Rotation, Ideal for Locating Round and Add Shape Parts Where Conventional Edge Stops Cannot Reach, Outside Diameter 2.3 in, Overall Depth 2.5 in, Overall Height 0.5 in, Product Type Eccentric Pads, Thread Size 5-1/16 In.-18, Work Surface Pattern 5/8 in Hole On Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.