Zoro Homepage

Strong Hand Tools Threaded Adaptor

  • Mfr # TXT5205

  • Zoro # G2828290


product price: $10.39
/ea

Key Features

For Use With
BuildPro Welding Tables
Includes
Magnet
Thread Size
1/2"-13
Compatible Table Hole Size
5/8 in
Features
(2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXT5205
Zoro #
G2828290
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Compatible Table Hole Size
5/8 in
Overall Length
3 in

Details

For Use With
BuildPro Welding Tables
Item
Threaded Adaptor
Includes
Magnet
Features
(2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole
Product Type
Threaded Adapter
Compatible With
Buildpro Welding Table
Work Surface Pattern
(2) 1/2 in-16 Threaded Hole, Magnet for Mounting

Description

Threaded Adaptor, Compatible Table Hole Size 5/8 in, Compatible With Buildpro Welding Table, Features (2) Threaded Holes with One Magnet, Convert Any Hole into a Threaded Hole, Includes Magnet, Overall Length 3 in, Product Type Threaded Adapter, Thread Size 1/2 In.-13, Work Surface Pattern (2) 1/2 in-16 Threaded Hole, Magnet for Mounting

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.